Panel Board, Interior, 250A, 42 Circuit, 3PH, 4W, 208Y/120VAC

Item #: 800888

Cat #: P1X42MC250AT

UPC: 887621662714

to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled

This new generation of panelboard products represents the high level of engineering innovation expected from Siemens. With flexibility and strength added to the existing rugged and durable panelboard family, Siemens panelboards are extremely easy to install. These newer designs also simplify wiring and reduce material requirements, saving additional installation time. Siemens also offers unassembled panelboards, which are designed to meet shorter lead time requirements.

Also known as: 887621662714, P1X42MC250AT

Specifications

Phase: 3
Amps: 250
Circuits: 42
Family / Style: P1
Volts AC: 120/208Y
Phase: 3
Circuits: 42
Volts AC: 120/208Y
Amps: 250
Family / Style: P1