Panel Board, Interior, 400A, 42 Circuit, 3PH, 4W, 208Y/120VAC

Item #: 800891

Cat #: P1X42MC400AT

UPC: 887621663025

to view pricing and more.
Documents & Guides
Panel Board, Interior, 400 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 400 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Aluminum Bus, Type P1, Un-Assembled
Also known as: 887621663025, P1X42MC400AT

Specifications

Mounting: Can
Phase: 3
Amps: 400
Family / Style: P1
Material: Aluminum
Volts AC: 120/208Y
Mounting: Can
Amps: 400
Material: Aluminum
Phase: 3
Family / Style: P1
Volts AC: 120/208Y