This product has been discontinued.

Panel Board, Main Breaker Kit, 200A, 240VAC, Type QJ, Top Feed, 3PH
Item #: 800915
Cat #: MBKQJ3200A
UPC: 887621791612
to view pricing and more.
Documents & Guides
200 Amp Main Breaker Kit, Top Feed, Three Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC
Overview
200 Amp Main Breaker Kit, Top Feed, Three Phase, Breaker Type: KQJ2, 10 kAIC @ 240V AC
Also known as: 887621791612, MBKQJ3200A
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 240 |
| Type: | Main Breaker |
| Phase: | 3 |
| Volts AC: | 240 |
| Amps: | 200 |
| Poles: | 3 |