RWLED T II 150W 4K SF BZ

Item #: 800977

Cat #: RWLED2T150SFN

UPC: 019813113883

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Roadway Lights 17213 Lumens Type Ii 150W 4000K 120V-277V Slipfitter Mount Bronze

Overview

Roadway Lights 17213 Lumens Type Ii 150W 4000K 120V-277V Slipfitter Mount Bronze
Also known as: 019813113883, RWLED2T150SFN

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 150
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 150
Color Temperature: 4000 (Cool White)
Color: Bronze