20A Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 801024

Cat #: CR020-2PW

UPC: 078477713709

to view pricing and more.
Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477713709, CR020-2PW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White