INDUCTIVE PROX SENSOR

Item #: 80103

Cat #: 872C-D4CE12-A2

UPC: 662072709306

to view pricing and more.
Documents & Guides
INDUCTIVE PROX SENSOR

Overview

INDUCTIVE PROX SENSOR
Also known as: 662072709306, 872C-D4CE12-A2

Specifications

Length: 2 m
Amps: 0.200
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 12 mm
Range: 4 mm
Material: Nickel Plated Brass
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 4 mm
Family / Style: WorldProx
Volts DC Range: 10 - 30
Amps: 0.200
Diameter: 12 mm
Material: Nickel Plated Brass
Mounting: Threaded