WAC LIGHTING HR-LED87-BN

Item #: 801123
Cat #: HRLED87-BN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
WAC LIGHTING HR-LED87-BN

Overview

WAC LIGHTING HR-LED87-BN
Also known as: HRLED87-BN

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color: Brushed Nickel
Lumens: 180
Volts AC: 24
Diameter: 2 1/4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Volts AC: 24
Light Technology: LED
Wattage: 5
Lumens: 180
Diameter: 2 1/4 in

Customer Reviews

No reviews for this product
(0)