Pull Box 24" x 24" x 6"

Item #: 80114
Cat #: ASG24X24X6
UPC: 783510422905
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Galvanized.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Galvanized.
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510422905, ASG24X24X6

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Number of Knockouts: 18
Width: 24 in
Depth: 6 in
Height: 24 in
Number of Knockouts: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)