Intrinsic Safety Modules, Zener Barrier, 1-Channel, 327 Ohms, 12.5mm

Item #: 801234

Cat #: 937ZH-DPBN-1

UPC: 887172345227

to view pricing and more.
Documents & Guides
Intrinsic Safety Modules, Zener Barrier, 1-Channel, 327 Ohms, 12.5 mm Width

Overview

Intrinsic Safety Modules, Zener Barrier, 1-Channel, 327 Ohms, 12.5 mm Width
Also known as: 887172345227, 937ZH-DPBN-1

Specifications

Mounting: DIN Rail
Type: Barrier, Isolator
Size: 1 Channel
Ohms: 327
Mounting: DIN Rail
Size: 1 Channel
Type: Barrier, Isolator
Ohms: 327