Conduit to Flange Clip Side Mount 1/2" EMT, 0.3125–0.5" Flange

Item #: 80134

Cat #: 8P58SM

UPC: 782856122586

to view pricing and more.
Documents & Guides
Flange-Mount Conduit Clips (Push-In). 1/2" EMT Conduit to 5/16" to 1/2" Flanges. Side Mount. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount Conduit Clips (Push-In). 1/2" EMT Conduit to 5/16" to 1/2" Flanges. Side Mount. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

Easy, hammer-on method to secure conduit from a structural steel flange.

Also known as: 782856122586, 8P58SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant