This product has been discontinued.
![Step Light, 1 Light, 75W, 120V, Satin Aluminum, Medium Screw Step Light, 1 Light, 75W, 120V, Satin Aluminum, Medium Screw](https://rexel-cdn.com/products/image.jpg?i=BF77B70C-652E-488C-B19C-1DBF639F1846&f=420)
Step Light, 1 Light, 75W, 120V, Satin Aluminum, Medium Screw
Item #:
80136
Cat #:
P6819-16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Step Light, 1 Light, 75 Watt, 120 Volt, Satin Aluminum, Medium Screw, Width: 8-3/4 in, Length: 5-7/8 in
Overview
Step Light, 1 Light, 75 Watt, 120 Volt, Satin Aluminum, Medium Screw, Width: 8-3/4 in, Length: 5-7/8 in
Also known as: P6819-16
Specifications
Color: | Satin Aluminum |
Base: | Medium Screw (E26) |
Type: | Step Light, Landscape, Utility |
Wattage: | 75 |
Volts AC: | 120 |
Diameter: | 8 3/4 in |
Length: | 5.875 in |
Light Technology: | Incandescent |
Color: | Satin Aluminum |
Type: | Step Light, Landscape, Utility |
Volts AC: | 120 |
Length: | 5.875 in |
Base: | Medium Screw (E26) |
Wattage: | 75 |
Diameter: | 8 3/4 in |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)