EMG GGSVXHRD2LA 6V-20W LED RED

Item #: 801567

Cat #: GGSVXHRD2LA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
EMG GGSVXHRD2LA 6V-20W LED RED EMERGENCY EXIT W/ BACKUP HAZARDOUS AREAS

Overview

EMG GGSVXHRD2LA 6V-20W LED RED EMERGENCY EXIT W/ BACKUP HAZARDOUS AREAS
Also known as: GGSVXHRD2LA

Specifications

Volts DC: 6
Wattage: 20
Color: Gray
Material: Thermoplastic
Light Technology: LED
Volts DC: 6
Color: Gray
Light Technology: LED
Wattage: 20
Material: Thermoplastic