This product has been discontinued.

UL Medium Time Delay 5mm Glass Fuse 630m
Item #: 80159
Cat #: GMC-630MA
UPC: 051712143172
to view pricing and more.
Documents & Guides
UL Medium Time Delay 5mm Glass Fuse 630m630MA 250V 5mm x 20mm Glass, Medium Time Delay Fuse
Overview
UL Medium Time Delay 5mm Glass Fuse 630m630MA 250V 5mm x 20mm Glass, Medium Time Delay Fuse
Also known as: 051712143172, GMC-630MA
Specifications
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Fuse, Electronic |
| Speed: | Medium Time Delay |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.630 |
| Diameter: | 5 mm |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.630 |
| Length: | 20 mm |
| Speed: | Medium Time Delay |
| Mounting: | Cartridge |