H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/AC, 5/16"–1/2" Flange

Item #: 80161

Cat #: 6M58SM

UPC: 782856122067

to view pricing and more.
Documents & Guides
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/AC, 5/16"û1/2" Flange

Overview

H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/AC, 5/16"û1/2" Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856122067, 6M58SM

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Diameter: 0.375 in
Material: Spring Steel
Finish: Corrosion Resistant
Diameter: 0.375 in
Finish: Corrosion Resistant
Material: Spring Steel