Fuse-Link, High Speed, 80A, 690VAC, Size 000, 24 x 36 x 96 mm, aR, IEC

Item #: 801804

Cat #: 170M1466

UPC: 051712216975

to view pricing and more.
Documents & Guides
Fuse-Link, Square Body Fuse, 700 Volt AC (UL), 690 Volt AC (IEC), 80 Amp, 200 kAIC, Class aR

Overview

Fuse-Link, Square Body Fuse, 700 Volt AC (UL), 690 Volt AC (IEC), 80 Amp, 200 kAIC, Class aR

Eaton's Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216975, 170M1466

Specifications

Volts AC: 690
Size: 000
Type: Fuse, Square Body
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 690
Type: Fuse, Square Body
Mounting: Bolt On
Class: aR
Size: 000
Amps: 80
Interrupt Rating AC: 200 kA