Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal, 15m

Item #: 801879

Cat #: 1585J-M4UBJM-15

UPC: 885630056036

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 15 meter

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 15 meter
Also known as: 885630056036, 1585J-M4UBJM-15

Specifications

Type: Connection Cable
Color: Teal
Length: 15 m
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Length: 15 m
Jacket: PUR, Polyurethane
Color: Teal
Conductors: 2 Pair