ProLine Industrial Packages, N12, 71x24x31.5

Item #: 801964

Cat #: PP1868

UPC: 783510141912

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 23.62" x 31.5"

Overview

ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 23.62" x 31.5"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510141912, PP1868

Specifications

Material: Steel
Height: 70.870 in
Width: 23.620 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 31.500 in