MINI LED GIMBAL G2 27K FL WH

Item #: 802029

Cat #: MG1LG2-RD-03LM-27K-80CRI-FL-WH

UPC: 661209375056

to view pricing and more.
Documents & Guides
Juno Mini LED Gimbal,Gen 2, 2700K, Flood Optic, White

Overview

Juno Mini LED Gimbal,Gen 2, 2700K, Flood Optic, White
Also known as: 661209375056, MG1LG2-RD-03LM-27K-80CRI-FL-WH

Specifications

Type: Adjustable
Color: White
Light Technology: LED
Type: Adjustable
Light Technology: LED
Color: White