Panel, NEMA 12, 42.88" x 33.75"

Item #: 8021

Cat #: A42P33

UPC: 783510130268

Sign In or Register to view pricing and more.
Panel, NEMA 12, Bulletin A26P (Panels For Type 12 & 13 Enclosure with Handle For Flange-Mount Disconnect), Size/Dims: 42.88" x 33.75", Material/Finish: Steel/White

Overview

Panel, NEMA 12, Bulletin A26P (Panels For Type 12 & 13 Enclosure with Handle For Flange-Mount Disconnect), Size/Dims: 42.88" x 33.75", Material/Finish: Steel/White

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130268, A42P33

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Width: 33.750 in
Finish: Powder Coated
Height: 42.880 in
Color: White
Width: 33.750 in
Height: 42.880 in
Material: Steel
Finish: Powder Coated