B&d Dw4920 3in Carbon Steel 5/8in-1

Item #: 802162

Cat #: DW4920

UPC: 028874049208

to view pricing and more.
Documents & Guides
No Documents Available
Wire Style: Crimped, Diameter: 3in, Wire Size: 0.014in, Arbor Size: 5/8in-11, Maximum Speed: 14000rpm, Material: Carbon Steel

Overview

Wire Style: Crimped, Diameter: 3in, Wire Size: 0.014in, Arbor Size: 5/8in-11, Maximum Speed: 14000rpm, Material: Carbon Steel

Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety. Constructed for even balance which provides smooth performance. Wire is 100% inspected to meet demanding quality specifications. Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety.

Also known as: 028874049208, DW4920

Specifications

No Specifications Available