Junction Box, NEMA 4X, Continuous Hinge, 20" x 20" x 6"

Item #: 80218
Cat #: A20H2006SSLP
UPC: 783510240806
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 20 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 20 x 20 x 6 Inch, Stainless Steel
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H2006SSLP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510240806, A20H2006SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 20 in
Depth: 6 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)