Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V

Item #: 80225
Cat #: KTK-4
UPC: 051712420242
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON

Overview

Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420242, KTK-4

Specifications

Diameter: 13/32 in
Opening: Fast-Acting
Amps: 4
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Amps: 4
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Opening: Fast-Acting
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget

Customer Reviews

No reviews for this product
(0)