Halogen Bulb, B11, 40W, 120V

Item #: 802286

Cat #: 40B11/E26/EV/CL-120V-6/2

UPC: 046677424282

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Decorative Lamp, 40W, 120V, Bulb: B11, Base: Medium Screw, Lumens: 540, Color Temperature: 2800K. *Philips Part # 42428-3* NOTE: OBSOLETE & NO LONGER MADE

Overview

Halogen Decorative Lamp, 40W, 120V, Bulb: B11, Base: Medium Screw, Lumens: 540, Color Temperature: 2800K. *Philips Part # 42428-3* NOTE: OBSOLETE & NO LONGER MADE
Also known as: 046677424282, 40B11/E26/EV/CL-120V-6/2

Specifications

Lumens: 540
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Lumens: 540
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Light Technology: Halogen