I/O Module, Digital DC, Isolated Outputs, 8 Channel, 12/24VDC

Item #: 80236

Cat #: 1756-OB8EI

UPC: 612598171422

to view pricing and more.
I/O Module, ControlLogix, Digital DC, Individually Isolated Outputs, 8 Channel, 12/24 Volt DC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital DC, Individually Isolated Outputs, 8 Channel, 12/24 Volt DC *** Rockwell Automation Preferred Product ***

The ControlLogix system provides discrete, drives, motion, process, and safety control together with communication and state-of-the-art I/O in a small, cost-competitive package. The system is modular, so you can design, build, and modify it efficiently with significant savings in training and engineering

Also known as: 612598171422, 1756-OB8EI

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: I/O Module
Volts DC: 12/24
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Type: I/O Module
Standards: Build America Buy America Compliant
Family / Style: ControlLogix
Volts DC: 12/24
Special Program: Rockwell Automation Preferred Product