
Conduit Hanger With Bolt, 1 1/4" EMT, Steel
Item #: 80245
Cat #: CD2.5B
UPC: 782856120254
to view pricing and more.
Documents & Guides
Conduit Hanger With Bolt, 1 1/4 Inch EMT, Steel
Overview
Conduit Hanger With Bolt, 1 1/4 Inch EMT, Steel
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120254, CD2.5B, cowboys, Mineralac, mini, pear, pipe hanger, MINNIE, stand off
Features & Benefits
- Retained bolt and built-in nut means there are less parts to handle or drop
- Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 1 1/4 in |
| Finish: | Electrogalvanized |
| Material: | Steel |