17W PAR38 LED Lamp, 40K

Item #: 802521

Cat #: S9095

UPC: 045923090950

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree
Also known as: 045923090950, S9095

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1250
Color Temperature: 4000 (Cool White)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°