This product has been discontinued.

5 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Item #: 80270
Cat #: MDL-V-5
UPC: 051712375733
to view pricing and more.
Documents & Guides
5 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Overview
5 Amp Time-Delay Glass Fuse, Axial Leads, 1/4" x 1-1/4", 250V
Also known as: 051712375733, MDL-V-5
Specifications
| Diameter: | 0.250 in |
| Amps: | 5 |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Amps: | 5 |
| Type: | Fuse |
| Volts AC: | 250 |
| Length: | 1.250 in |