Perimeter Grounding Busbar for Corners, 6" x 2" x 1/4"

Item #: 802839

Cat #: EPGC1426X6

UPC: 782856448785

Sign In or Register to view pricing and more.
Documents & Guides
Perimeter,grd,90deg Bend 1/4x2x6x6,c11000 Cu

Overview

Perimeter,grd,90deg Bend 1/4x2x6x6,c11000 Cu

Full room busbar installment designed to fit within or around 90 degree corners.

Also known as: 782856448785, EPGC1426X6

Features & Benefits

  • For use in installing perimeter grounding busbar system to fit within or around 90° corners

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Width: 2 in
Standards: California Proposition 65
Material: Copper