This product may not be available in all locations.
Operator Interface, PanelView 800, 7", HMI Terminal, Touch Screen TFT
Item #:
802870
Cat #:
2711R-T7T
UPC:
887172439681
Sign In or Register to view pricing and more.
Documents & Guides
PanelView 800, 7 Inch, HMI Terminal, Touch Screen TFT, Serial and Ethernet Ports
Overview
PanelView 800, 7 Inch, HMI Terminal, Touch Screen TFT, Serial and Ethernet Ports
Our Bulletin 2711R PanelView™ 800 Graphic Terminals are panel-mounted display devices that offer keypad or touch screen options for operator input. These graphic terminals are available in 4...10 in. display sizes and are compatible with micro and small controllers. They feature high-performance processors, high-resolution displays, and high flash and dynamic memories. The built-in Ethernet and serial communication ports support a variety of networks. These terminals offer improved usability with remote monitoring capability
Also known as: 887172439681, 2711R-T7T
Specifications
Type: | Operator Interface |
Size: | 7 in |
Type: | Operator Interface |
Size: | 7 in |
Customer Reviews
No reviews for this product
(0)