Top Grip Nut, Size: 3/8-16, Steel/Electro-Galvanized
Item #:
80293
Cat #:
PSTG-3/8-EG
UPC:
702316501287
Sign In or Register to view pricing and more.
Made in USA
Top Grip Nut, Tread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized . Use w/ All 1-5/8" Channel.
Overview
Top Grip Nut, Tread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized . Use w/ All 1-5/8" Channel.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316501287, PSTG-3/8-EG, wing type connectors, cone nut, strut nuts, wing connector, Wingconnectors, wing connectors, Strut Nut
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Diameter: | 3/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)