STEALTH 200 SENR SAD H1FLD 1000W

Item #: 80294

Cat #: STL200H

UPC: 019813760711

Sign In or Register to view pricing and more.
Documents & Guides
STEALTH 200 SENSOR AND H1 FLOODS 1000W 120V AND CU4 BRONZE

Overview

STEALTH 200 SENSOR AND H1 FLOODS 1000W 120V AND CU4 BRONZE
Also known as: 019813760711, STL200H

Specifications

Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: Bronze
Light Technology: Halogen
Wattage: 1000
Mounting: Wall