Panel 33.00x27.00 fits 36.00x3

Item #: 80295

Cat #: A36P30AL

UPC: 783510234508

to view pricing and more.
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x30, Aluminum

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x30, Aluminum

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510234508, A36P30AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 30 in
Material: Steel, Aluminum
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 30 in
Height: 36 in
Material: Steel, Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4