NEMA 12 Lay-in Wireway 60.00 Str Section

Item #: 802967

Cat #: 2260-12LW

UPC: 782051004526

to view pricing and more.
Documents & Guides
Circ-a-w 2260-12lw Nm12 Layin wireway 60"

Overview

Circ-a-w 2260-12lw Nm12 Layin wireway 60"
Also known as: 782051004526, 2260-12LW

Specifications

Width: 2 in
Height: 2 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 in
Length: 60 in
Color: Gray
Height: 2 in
IP/NEMA Rating: NEMA 1
Material: Steel