3-2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 80301

Cat #: MDQ-3-2/10

UPC: 051712120821

to view pricing and more.
Documents & Guides
3-2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

3-2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712120821, MDQ-3-2/10

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Amps: 3.200
Length: 31.750 mm
Interrupt Rating DC: 100 kA
Speed: Time Delay
Material: Glass
Mounting: Clip
Amps: 3.200
Interrupt Rating DC: 100 kA
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 31.750 mm