Window Kit - Hinged, Fits 310x

Item #: 80311

Cat #: CWH3136LG

UPC: 783510157098

to view pricing and more.
Oi Window Kit, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Alum/paint

Overview

Oi Window Kit, Hinged, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: Fits 310x360mm, Material/finish: Alum/paint

Concept fixed window kit can be used as a viewing window on larger standard nVent HOFFMAN enclosure doors. Pre-assembled kit is secured to front opening of enclosure by mounting screws.

Also known as: 783510157098, CWH3136LG

Features & Benefits

  • Aesthetic die-cast aluminum frame
  • 0.188-in. (5-mm) thick, clear polycarbonate window
  • Furnished window frame caps conceal mounting screws

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Aluminum
Finish: Powder Coated
Weight: 4.600 lb
Color: Light Gray
Material: Aluminum
Weight: 4.600 lb
IP/NEMA Rating: IP55
Finish: Powder Coated