

Sign In or Register to view pricing and more.
Documents & Guides
3/8" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
Overview
3/8" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644650345, 646-3/8
Specifications
Type: | Nut Driver, Hollow Shaft |
Color: | Blue, Black |
Length: | 6 in |
Diameter: | 3/8 in |
Material: | Rubber |
Standards: | California Proposition 65 |
Type: | Nut Driver, Hollow Shaft |
Length: | 6 in |
Material: | Rubber |
Color: | Blue, Black |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)