10W BR30 LED Lamp, 40K

Item #: 803120

Cat #: S9135

UPC: 045923091353

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 4000K, Beam Angle: 108°, Rated Average Life: 25,000 Hrs

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 4000K, Beam Angle: 108°, Rated Average Life: 25,000 Hrs
Also known as: 045923091353, S9135

Specifications

Wattage: 10
Base: Medium Screw (E26)
Lumens: 830
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 80
Angle: 108°
Light Technology: LED
Dimmable: Yes
Wattage: 10
Lumens: 830
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Angle: 108°
Dimmable: Yes