1
more

3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC
Item #: 80317
Cat #: MDQ-3
UPC: 051712120814
to view pricing and more.
Documents & Guides
3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Overview
3 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.
Also known as: 051712120814, MDQ-3
Specifications
| Length: | 1 1/4 in |
| Volts DC: | 250 |
| Type: | Glass, Electronic |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Amps: | 3 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Volts DC: | 250 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 3 |