15W PAR38 LED Lamp, 30K

Item #: 803173
Cat #: 120V-PAR38-15W-25D-3000K-D-ULW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453431* 90W Halogen replacement*. UL WET RATED, Dimmable using leading and trailing edge dimmers. * This 15W, 4400 Candela (candlepower) LED PAR38 uses 75Ws less than a 90 W, 3966 Candela (candlepower) halogen PAR38. Percent energy saved = 75W / 90W = 83.3%

Overview

Outdoor LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1050, CRI: 81, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. *Philips Part # 453431* 90W Halogen replacement*. UL WET RATED, Dimmable using leading and trailing edge dimmers. * This 15W, 4400 Candela (candlepower) LED PAR38 uses 75Ws less than a 90 W, 3966 Candela (candlepower) halogen PAR38. Percent energy saved = 75W / 90W = 83.3%
Also known as: 120V-PAR38-15W-25D-3000K-D-ULW

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Wattage: 15
Type: Outdoor
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Type: Outdoor
Light Technology: LED
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 1050
Wattage: 15
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)