
WATERTIGHT RECEP ASSY,NEMA L16-20
Item #: 803320
Cat #: HBL67W76
UPC: 783585433196
to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,20A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-20R, Yellow
Overview
Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,20A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-20R, Yellow
Hubbell Watertight receptacles with lift covers provide an impact resistant UL Type 4X seal combined with corrosion resistant metallic components. These universal covers can house any NEMA listed straight blade receptacles as well as any NEMA listed Twist-Lock® receptacles. The Watertight receptacles can either be mounted to FD/FS boxes (see page C-9) or panel mounted to a flat surface. Combined, this makes a diversified product with the high quality needed in industrial, wet and wash down applications.
Also known as: 783585433196, HBL67W76
Features & Benefits
- Impact resistant PBT lid, cover plate, and receptacle body
- Thermoplastic elastomer seal
- Stainless steel hardware and corrosion-resistant connection points
Specifications
| Mounting: | Screw |
| Amps: | 20 |
| Type: | Single |
| NEMA Configuration: | L16-20R |
| Color: | Yellow |
| Mounting: | Screw |
| Type: | Single |
| Color: | Yellow |
| Amps: | 20 |
| NEMA Configuration: | L16-20R |