Panel Board, Interior, 250A, 30 Circuit, 3PH, 4W, 208Y/120VAC

Item #: 803405

Cat #: P1X30MC250CT

UPC: 887621663056

to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 30 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 30 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 887621663056, P1X30MC250CT

Specifications

Phase: 3
Amps: 250
Family / Style: P1
Circuits: 30
Volts AC: 120/208Y
Phase: 3
Family / Style: P1
Volts AC: 120/208Y
Amps: 250
Circuits: 30