This product has been discontinued.

LED Retrofit Lamp, Horizontal Orientation, 94/72W, 5000K
Item #: 803409
Cat #: SN-H-E39-250W-175W-5000-G2
UPC: 871699970130
to view pricing and more.
Documents & Guides
LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 94/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8100, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Overview
LED Retrofit Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 94/72 Watt (250/175 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 8100, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Also known as: 871699970130, SN-H-E39-250W-175W-5000-G2
Specifications
| Wattage: | 94 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 8100 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | 94 |
| Lumens: | 8100 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |