This product has been discontinued.

LED Susan Lamp, Vertical Orientation, MultiW, 5000K
Item #: 803443
Cat #: SN-V-E26-MULTIW-5000-G2
UPC: 871699971670
to view pricing and more.
Documents & Guides
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 50 Watt (175/150/100/70 Watt Equivalent), Socket Base: Medium Screw (E26), Lumens: 5000, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Overview
LED Susan Lamp, Metal Halide Replacement, Vertical Orientation, 50 Watt (175/150/100/70 Watt Equivalent), Socket Base: Medium Screw (E26), Lumens: 5000, CRI: 80, Color Temperature: 5000K, Rated Life: 50000 Hours
Also known as: 871699971670, SN-V-E26-MULTIW-5000-G2
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 5000 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 50 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Lumens: | 5000 |
| Wattage: | 50 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |