Sheet Metal Screw, # 12 x 1", Pan Head, Combo, Steel, 100/PK

Item #: 80345
Cat #: R121PHC
UPC: 705591194366
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 12 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591194366, R121PHC

Specifications

Drive: Phillips, Slotted, Combo
Length: 1 in
Material: Steel
Size: # 12
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Length: 1 in
Size: # 12

Customer Reviews

No reviews for this product
(0)