This product has been discontinued.

LED Lucy Lamp, Horizontal Orientation, MultiW, 4000K
Item #: 803450
Cat #: LY-H-E39-MULTIW-4000-G2
UPC: 871699972042
Sign In or Register to view pricing and more.
Documents & Guides
LED Lucy Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 63 to 118 Watt (400/310/250/200 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 9400, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Overview
LED Lucy Lamp, High Pressure Sodium Replacement, Horizontal Orientation, 63 to 118 Watt (400/310/250/200 Watt Equivalent), Socket Base: Mogul Screw (E39), Lumens: 9400, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours
Also known as: 871699972042, LY-H-E39-MULTIW-4000-G2
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 9400 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 118 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 118 |
| Lumens: | 9400 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |