RP1 UPB 3P4W 250A 480/277V 42CIR CU

Item #: 803466

Cat #: P1E42MC250CT

UPC: 887621663605

to view pricing and more.
Documents & Guides
Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 44.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 42 circuits user selects Main Device (Lug/Breaker). Rated 480Y/277V (250A). Special features tin-plated copper main bus, subfeed space included

Overview

Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 44.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 42 circuits user selects Main Device (Lug/Breaker). Rated 480Y/277V (250A). Special features tin-plated copper main bus, subfeed space included
Also known as: 887621663605, P1E42MC250CT

Specifications

Phase: 3
Amps: 250
Volts AC: 480, 277
Circuits: 42
Family / Style: P1
Phase: 3
Volts AC: 480, 277
Family / Style: P1
Amps: 250
Circuits: 42