2175 LED LUMENS

Item #: 803489

Cat #: FM-214-35-WT

UPC: 790576339610

to view pricing and more.
Documents & Guides
No Documents Available
2175 LED LUMENS

Overview

2175 LED LUMENS
Also known as: 790576339610, FM-214-35-WT

Specifications

Mounting: Flush, Surface
Volts AC: 120
Wattage: 20
Color: White
Lumens: 1775
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Diameter: 14.25 in
Mounting: Flush, Surface
Wattage: 20
Lumens: 1775
Light Technology: LED
Diameter: 14.25 in
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes