Breaker, 50A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 803569

Cat #: THQC22050WL

UPC: 783164012637

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012637, THQC22050WL

Specifications

Mounting: Panel
Poles: 2
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Amps: 50
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Amps: 50
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA