
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Slotted, Steel, 100/PK
Item #: 80360
Cat #: R10212HWH
UPC: 705591194120
to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 10 x 2-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591194120, R10212HWH
Specifications
| Length: | 2 1/2 in |
| Size: | # 10 |
| Drive: | Slotted |
| Screw Head: | Hex |
| Material: | Steel |
| Finish: | Zinc Plated |
| Length: | 2 1/2 in |
| Drive: | Slotted |
| Material: | Steel |
| Size: | # 10 |
| Screw Head: | Hex |
| Finish: | Zinc Plated |