SpectraCool Narrow Indoor/Outdoor AC with RAC, 8000 BTU 460V, Lt Gray, Steel

Item #: 803604

Cat #: N360846G060

UPC: 783510239213

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N360846G060 item is rated 8000 BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N360846G060 item is rated 8000 BTU 460V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239213, N360846G060

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
BTU: 8500
Wattage: 2401
Width: 11.500 in
Color: Light Gray
Height: 36 in
IP/NEMA Rating: NEMA 4X
Wattage: 2401
Depth: 14 in
Material: Steel
Finish: Powder Coated
BTU: 8500